Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4321TL

  • Zoro # G0859146


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4321TL
Zoro #
G0859146
UPC #
663370073564
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Width (Inch)
8
Item Length (Inch)
9.25
Item Height (Inch)
2.88

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Faucet Finish
Polished Chrome
Number of Handles
2
Faucet Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Material
Brass
Sidespray
false
Collection
Metropolitan
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Faucet Centers
8 to 36
Faucet Holes
3
Item Weight (lbs)
9.37
Handle Style
Lever
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
true
CEC Certified
false
Theme
Modern
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Hose Included
false
Prop 65 Label
true
DOE Certified
false
Handshower Included
No
Drain Included
No
Handles Included
true

Description

KS4321TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.