Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4321TX

  • Zoro # G0859216


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4321TX
Zoro #
G0859216
UPC #
663370180910
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Width
Spout: 2-7/8", Valve: 2-3/8"
Depth
Valve: 4-2/11"
Item Width (Inch)
8
Item Length (Inch)
9.25
Item Height (Inch)
2.88

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Drip Free Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4" IPS
Faucet Operation
Standard
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Body Material
Brass
Handle Material
Metal
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Material
Brass
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Hose Included
false
Pullout Spray
false
Collection
Vintage
CEC Certified
false
Sidespray
false
Drain Included
No
UPC/CUPC Certified
true
Prop 65 Label
true
Low Lead Compliant
false
Showerhead Included
No
Theme
Modern
Handles Included
true
Faucet Holes
3
Handshower Flow Rate (GPM)
0
Handle Style
Cross
Faucet Centers
8 to 36
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
DOE Certified
false

Description

KS4321TX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.