Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4321ZL

  • Zoro # G0859234


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Height
8"
Number of Holes
3
Body Material
Brass
Faucet Finish
Polished Chrome
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4321ZL
Zoro #
G0859234
UPC #
663370073649
Country of Origin
Taiwan, Province of China

Dimensions

Height
8"
Depth
Valve: 4-2/11"
Width
Spout: 2-7/8", Valve: 2-3/8"
Item Width (Inch)
8
Item Height (Inch)
2.88
Item Length (Inch)
9.25

Details

Finish
Polished Chrome
Number of Holes
3
Body Material
Brass
Faucet Finish
Polished Chrome
Mounting Type
Deck Mount
Item
Roman Tub Faucet
ADA Compliant
true
Faucet Handle Type
Lever
Handle Material
Metal
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Number of Handles
2
Features
Heavy Duty Brass Construction
Connection
3/4" IPS
Material
Brass
Drain Included
No
Theme
Modern
Hose Included
false
Sidespray
false
Prop 65 Label
true
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Item Weight (lbs)
9.37
Collection
Silver Sage
Faucet Centers
8 to 36
Handshower Included
No
Pullout Spray
false
Faucet Holes
3
Handle Style
Lever
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
CEC Certified
false
Handles Included
true
Low Lead Compliant
false
DOE Certified
false

Description

KS4321ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.