Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4361CML

  • Zoro # G0859618


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4361CML
Zoro #
G0859618
UPC #
663370072208
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Width
Lever: 2-1/4"
Depth
7-1/2"
Item Width (Inch)
7.25
Item Length (Inch)
7.5
Item Height (Inch)
3

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Standards
CUPC Certified
Number of Handles
2
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Faucet Handle Type
Lever
Material
Brass
DOE Certified
false
Item Weight (lbs)
11.57
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Drain Included
No
UPC/CUPC Certified
true
Handshower Included
No
CEC Certified
false
Handles Included
true
Hose Included
false
Faucet Holes
3
Spout Flow Rate (GPM)
7
Showerhead Included
No
Handle Style
Lever
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Collection
Manhattan
Theme
Modern
Faucet Centers
8 to 36
Sidespray
false
Prop 65 Label
true

Description

KS4361CML Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.