Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4361CQL

  • Zoro # G0859584


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4361CQL
Zoro #
G0859584
UPC #
663370072260
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Width
Lever: 2-1/4"
Depth
7-1/2"
Item Height (Inch)
3
Item Length (Inch)
7.5
Item Width (Inch)
7.25

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Standards
CUPC Certified
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Handle Material
Metal
Material
Brass
Prop 65 Label
true
Showerhead Included
No
UPC/CUPC Certified
true
CEC Certified
false
Handle Style
Lever
Drain Included
No
Theme
Modern
Hose Included
false
Handles Included
true
Spout Flow Rate (GPM)
7
Sidespray
false
Faucet Holes
3
Handshower Included
No
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Low Lead Compliant
false
Collection
Concord
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
11.57
Faucet Centers
8 to 36
Pullout Spray
false

Description

KS4361CQL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.