Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4361DFL

  • Zoro # G0859819


product price: $358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Height
7-1/4"
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4361DFL
Zoro #
G0859819
UPC #
663370294983
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Depth
7-1/2"
Width
Lever: 3-11/16"
Item Height (Inch)
3
Item Width (Inch)
7.5
Item Length (Inch)
8

Details

Finish
Polished Chrome
ADA Compliant
true
Mounting Hole Center to Center
8" to 36"
Flow Rate
7.0 gpm
Faucet Handle Type
Lever
Handle Material
Metal
Item
Roman Tub Faucet
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Number of Handles
2
Mounting Type
Deck Mount
Number of Holes
3
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Material
Brass
Faucet Centers
8 to 36
Showerhead Included
No
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Sidespray
false
Handshower Included
No
Collection
Vintage
Faucet Holes
3
Drain Included
No
Handle Style
Lever
Hose Included
false
Low Lead Compliant
false
Pullout Spray
false
UPC/CUPC Certified
true
DOE Certified
false
Item Weight (lbs)
11.57
Handshower Flow Rate (GPM)
0
Theme
Modern
Handles Included
true
Spout Flow Rate (GPM)
7
Prop 65 Label
true

Description

KS4361DFL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.