Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4361DL

  • Zoro # G0859837


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Faucet Finish
Polished Chrome
ADA Compliant
true
Height
7-1/4"
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4361DL
Zoro #
G0859837
UPC #
663370072369
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Width
Lever: 3-1/4"
Depth
7-1/2"
Item Width (Inch)
7.25
Item Length (Inch)
7.5
Item Height (Inch)
3

Details

Finish
Polished Chrome
Faucet Finish
Polished Chrome
ADA Compliant
true
Number of Handles
2
Number of Holes
3
Faucet Handle Type
Lever
Item
Roman Tub Faucet
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Flow Rate
7.0 gpm
Body Material
Brass
Mounting Type
Deck Mount
Handle Material
Metal
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Material
Brass
Faucet Centers
8 to 36
Handle Style
Lever
Low Lead Compliant
false
Prop 65 Label
true
Faucet Holes
3
Handshower Included
No
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Hose Included
false
Sidespray
false
Showerhead Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
7
Drain Included
No
DOE Certified
false
UPC/CUPC Certified
true
Handles Included
true
Item Weight (lbs)
11.57
Handshower Flow Rate (GPM)
0
Theme
Modern
Collection
Concord

Description

KS4361DL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.