Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4361ML

  • Zoro # G0859898


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Height
7-1/4"
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4361ML
Zoro #
G0859898
UPC #
663370072246
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Width
Lever: 3-1/8"
Depth
7-1/2"
Item Height (Inch)
3
Item Length (Inch)
7.5
Item Width (Inch)
7.25

Details

Finish
Polished Chrome
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
ADA Compliant
true
Handle Material
Metal
Item
Roman Tub Faucet
Body Material
Brass
Mounting Type
Deck Mount
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Number of Holes
3
Number of Handles
2
Connection
3/4" IPS
Standards
CUPC Certified
Features
Ergonomic Dual Lever Handles
Material
Brass
Theme
Modern
CEC Certified
false
Low Lead Compliant
false
Handles Included
true
Hose Included
false
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
Handshower Included
No
Drain Included
No
Handle Style
Lever
Prop 65 Label
true
DOE Certified
false
Sidespray
false
Item Weight (lbs)
11.57
Faucet Holes
3
Spout Flow Rate (GPM)
7
Showerhead Included
No
Faucet Centers
8 to 36
Pullout Spray
false
Showerhead Flow Rate (GPM)
0

Description

KS4361ML Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.