Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4361QLL

  • Zoro # G0859873


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4361QLL
Zoro #
G0859873
UPC #
663370107481
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Width
Lever: 3-1/8"
Depth
7-1/2"
Item Length (Inch)
7.5
Item Height (Inch)
3
Item Width (Inch)
7.25

Details

Item
Roman Tub Faucet
Features
Handle Style: Lever
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Body Material
Brass
Faucet Handle Type
Lever
Number of Handles
2
Handle Material
Metal
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Material
Brass
Pullout Spray
false
DOE Certified
false
Theme
Modern
Item Weight (lbs)
11.57
Handle Style
Lever
Sidespray
false
Handles Included
true
Handshower Flow Rate (GPM)
0
Faucet Holes
3
Collection
Executive
Drain Included
No
Prop 65 Label
true
Hose Included
false
Showerhead Flow Rate (GPM)
0
Faucet Centers
8 to 36
Handshower Included
No
CEC Certified
false
UPC/CUPC Certified
true
Spout Flow Rate (GPM)
7
Low Lead Compliant
false
Showerhead Included
No

Description

KS4361QLL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.