Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS4361ZX

  • Zoro # G0859916


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Faucet Handle Type
Cross
ADA Compliant
false
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4361ZX
Zoro #
G0859916
UPC #
663370284533
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-1/4"
Depth
7-1/2"
Width
Lever: 3-1/16"
Item Width (Inch)
7.25
Item Height (Inch)
3
Item Length (Inch)
7.5

Details

Finish
Polished Chrome
Faucet Handle Type
Cross
ADA Compliant
false
Number of Holes
3
Mounting Hole Center to Center
8" to 36"
Mounting Type
Deck Mount
Body Material
Brass
Handle Material
Metal
Number of Handles
2
Faucet Finish
Polished Chrome
Item
Roman Tub Faucet
Faucet Operation
Standard
Flow Rate
7.0 gpm
Features
Ergonomic Dual Cross Handles
Connection
3/4" IPS
Material
Brass
CEC Certified
false
Sidespray
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Handle Style
Cross
Drain Included
No
Showerhead Included
No
Prop 65 Label
true
Low Lead Compliant
false
Collection
Millennium
UPC/CUPC Certified
true
Pullout Spray
false
Faucet Centers
8 to 36
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Hose Included
false
Handshower Flow Rate (GPM)
0
Theme
Modern
Item Weight (lbs)
11.57
DOE Certified
false
Handles Included
true

Description

KS4361ZX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.