Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS53615FL

  • Zoro # G0859968


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS53615FL
Zoro #
G0859968
UPC #
663370061998
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-1/2"
Width
Lever: 2-7/8"
Depth
7-3/16"
Item Height (Inch)
3.18
Item Width (Inch)
7.19
Item Length (Inch)
8.5

Details

Includes
Hand Shower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Connection
3/4" IPS
Handle Material
Metal
Mounting Hole Center to Center
8" to 36"
Number of Handles
3
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Handle Type
Lever
Finish
Polished Chrome
Material
Brass
Theme
Traditional
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
DOE Certified
true
Pullout Spray
false
Faucet Centers
8 to 36
Collection
Royale
Handles Included
true
UPC/CUPC Certified
false
CEC Certified
true
Faucet Holes
5
Sidespray
false
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Hose Included
false
Item Weight (lbs)
9.37
Handshower Included
Yes
Handle Style
Lever
Showerhead Included
No
Handshower Flow Rate (GPM)
1.8
Drain Included
No

Description

KS53615FL Roman Tub Filler 5 Pieces With

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.