Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5361AL

  • Zoro # G0860205


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Mounting Hole Center to Center
8" to 36"
Height
8-7/16"
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5361AL
Zoro #
G0860205
UPC #
663370074059
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3-1/16"
Depth
7-1/8"
Item Height (Inch)
7.13
Item Width (Inch)
8
Item Length (Inch)
8.44

Details

Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Operation
Standard
Faucet Handle Type
Lever
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
ADA Compliant
true
Faucet Finish
Polished Chrome
Number of Handles
2
Number of Holes
3
Handle Material
Metal
Mounting Type
Deck Mount
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
CEC Certified
false
Item Weight (lbs)
9.37
Handles Included
true
Handle Style
Lever
Showerhead Included
No
Collection
Vintage
Sidespray
false
Drain Included
No
Spout Flow Rate (GPM)
7
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Faucet Holes
3
Pullout Spray
false
Prop 65 Label
true
DOE Certified
false
Theme
Traditional
Handshower Flow Rate (GPM)
0
Hose Included
false
Low Lead Compliant
false

Description

KS5361AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.