Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5361BL

  • Zoro # G0859986


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5361BL
Zoro #
G0859986
UPC #
663370074219
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 2-5/8"
Depth
7-1/8"
Item Height (Inch)
7.13
Item Length (Inch)
8.44
Item Width (Inch)
8

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Standards
CUPC Certified
Number of Handles
2
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Faucet Operation
Standard
Handle Material
Metal
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Material
Brass
Drain Included
No
Faucet Holes
3
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
Prop 65 Label
true
Showerhead Included
No
Faucet Centers
8 to 36
Handles Included
true
CEC Certified
false
Low Lead Compliant
false
UPC/CUPC Certified
true
Sidespray
false
Spout Flow Rate (GPM)
7
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Collection
Vintage
Item Weight (lbs)
9.37
Theme
Traditional
DOE Certified
false
Hose Included
false

Description

KS5361BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.