Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5361ZL

  • Zoro # G0860153


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Faucet Handle Type
Lever
Handle Material
Metal
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5361ZL
Zoro #
G0860153
UPC #
663370074417
Country of Origin
Taiwan, Province of China

Dimensions

Height
8-7/16"
Width
Lever: 3"
Depth
7-1/8"
Item Width (Inch)
7.13
Item Height (Inch)
3.5
Item Length (Inch)
8.44

Details

Finish
Polished Chrome
Faucet Handle Type
Lever
Handle Material
Metal
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Number of Handles
2
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Item
Roman Tub Faucet
ADA Compliant
true
Body Material
Brass
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Prop 65 Label
true
Item Weight (lbs)
9.37
Drain Included
No
Showerhead Flow Rate (GPM)
0
Sidespray
false
Faucet Centers
8 to 36
Collection
Silver Sage
Handshower Flow Rate (GPM)
0
Handles Included
true
DOE Certified
false
Pullout Spray
false
Handshower Included
No
Hose Included
false
Showerhead Included
No
UPC/CUPC Certified
true
CEC Certified
false
Spout Flow Rate (GPM)
7
Handle Style
Lever
Low Lead Compliant
false
Theme
Traditional
Faucet Holes
3

Description

KS5361ZL Roman Tub Filler,w/Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.