Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5531AL

  • Zoro # G0860546


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Number of Holes
3
Number of Handles
2
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5531AL
Zoro #
G0860546
UPC #
663370073687
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Depth
8-1/2"
Width
Lever: 3-1/16"
Max Deck Thickness
1.5
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
5.5

Details

Finish
Polished Chrome
Body Material
Brass
Item
Roman Tub Faucet
Number of Holes
3
Number of Handles
2
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Mounting Type
Deck Mount
Faucet Finish
Polished Chrome
Faucet Operation
Standard
ADA Compliant
true
Flow Rate
7.0 gpm
Features
Ergonomic Dual Lever Handles
Connection
3/4" IPS
Material
Brass
Faucet Centers
8 to 36
Handshower Included
No
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Faucet Holes
3
Hose Included
false
Item Weight (lbs)
9.37
Theme
Traditional
Collection
Vintage
DOE Certified
false
CEC Certified
false
UPC/CUPC Certified
true
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Drain Included
No
Pullout Spray
false
Showerhead Included
No
Sidespray
false
Handles Included
true
Low Lead Compliant
false

Description

KS5531AL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.