Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5531BL

  • Zoro # G0860659


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge, Dual Cross Handles For Easy Rotation, Corrosion Resistant Finish
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5531BL
Zoro #
G0860659
UPC #
663370073847
Country of Origin
Taiwan, Province of China

Dimensions

Depth
8-1/2"
Item Length (Inch)
8.5
Item Width (Inch)
5.5
Item Height (Inch)
3.5

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge, Dual Cross Handles For Easy Rotation, Corrosion Resistant Finish
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Material
Brass
Handle Material
Metal
Number of Handles
2
Handshower Included
No
Pullout Spray
false
Collection
Vintage
UPC/CUPC Certified
true
Showerhead Included
No
Spout Flow Rate (GPM)
7
Handles Included
true
Prop 65 Label
true
Faucet Holes
3
Handle Style
Lever
Hose Included
false
Handshower Flow Rate (GPM)
0
Drain Included
No
Theme
Traditional
Sidespray
false
DOE Certified
false
Low Lead Compliant
false
Item Weight (lbs)
9.37
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
CEC Certified
false

Description

KS5531BL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.