Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5531BX

  • Zoro # G0860537


product price: $285.97
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Faucet Operation
Standard
Number of Handles
2
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5531BX
Zoro #
G0860537
UPC #
663370067310
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Depth
8-1/2"
Width
Lever: 2-7/8"
Item Height (Inch)
3.5
Item Length (Inch)
8.5
Item Width (Inch)
5.5

Details

Finish
Polished Chrome
Faucet Operation
Standard
Number of Handles
2
Flow Rate
7.0 gpm
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Faucet Handle Type
Cross
ADA Compliant
false
Body Material
Brass
Mounting Hole Center to Center
8" to 36"
Number of Holes
3
Faucet Finish
Polished Chrome
Handle Material
Metal
Connection
3/4" IPS
Features
Ergonomic Dual Cross Handles
Material
Brass
Showerhead Included
No
Item Weight (lbs)
9.37
Sidespray
false
UPC/CUPC Certified
true
Prop 65 Label
true
Theme
Traditional
Handles Included
true
Showerhead Flow Rate (GPM)
0
Hose Included
false
Drain Included
No
Faucet Holes
3
Low Lead Compliant
false
Handshower Included
No
Collection
Vintage
Spout Flow Rate (GPM)
7
DOE Certified
false
CEC Certified
false
Faucet Centers
8 to 36
Handshower Flow Rate (GPM)
0
Pullout Spray
false
Handle Style
Cross

Description

KS5531BX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.