Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5531NL

  • Zoro # G0860528


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5531NL
Zoro #
G0860528
UPC #
663370073885
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3-1/16"
Depth
8-1/2"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
5.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Handle Material
Metal
Body Material
Brass
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Material
Brass
Spout Flow Rate (GPM)
7
Drain Included
No
Theme
Traditional
UPC/CUPC Certified
true
Prop 65 Label
true
Faucet Centers
8 to 36
Handles Included
true
Low Lead Compliant
false
CEC Certified
false
Handshower Included
No
Handshower Flow Rate (GPM)
0
Item Weight (lbs)
9.37
Sidespray
false
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Faucet Holes
3
Collection
Naples
Hose Included
false
Pullout Spray
false
DOE Certified
false

Description

KS5531NL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.