Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5531PL

  • Zoro # G0860634


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5531PL
Zoro #
G0860634
UPC #
663370073762
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3-7/16"
Depth
8-1/2"
Item Length (Inch)
8.5
Item Height (Inch)
3.5
Item Width (Inch)
5.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Faucet Handle Type
Lever
Body Material
Brass
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Number of Handles
2
Handle Material
Porcelain
Faucet Operation
Standard
Material
Brass
Handshower Included
No
Showerhead Flow Rate (GPM)
0
Drain Included
No
Pullout Spray
false
Item Weight (lbs)
9.37
Handles Included
true
Faucet Centers
8 to 36
Theme
Traditional
Handle Style
Lever
Showerhead Included
No
Spout Flow Rate (GPM)
7
DOE Certified
false
Faucet Holes
3
CEC Certified
false
UPC/CUPC Certified
true
Sidespray
false
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Hose Included
false
Collection
Vintage

Description

KS5531PL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.