Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5531PX

  • Zoro # G0860573


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5531PX
Zoro #
G0860573
UPC #
663370073809
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3-1/16"
Depth
8-1/2"
Item Height (Inch)
3.5
Item Width (Inch)
5.5
Item Length (Inch)
8.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Connection
3/4" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Chrome
Number of Handles
2
Faucet Handle Type
Cross
Body Material
Brass
Handle Material
Porcelain
Material
Brass
Hose Included
false
Showerhead Included
No
Collection
Vintage
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Item Weight (lbs)
9.37
Handshower Included
No
CEC Certified
false
Handshower Flow Rate (GPM)
0
Faucet Centers
8 to 36
UPC/CUPC Certified
true
Low Lead Compliant
false
Faucet Holes
3
Pullout Spray
false
Drain Included
No
Sidespray
false
Handle Style
Cross
Handles Included
true
Theme
Traditional
Showerhead Flow Rate (GPM)
0
DOE Certified
false

Description

KS5531PX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.