Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5531TL

  • Zoro # G0860589


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5531TL
Zoro #
G0860589
UPC #
663370073922
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 3"
Depth
8-1/2"
Item Length (Inch)
8.5
Item Height (Inch)
3.44
Item Width (Inch)
5.5

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4" IPS
Body Material
Brass
Faucet Handle Type
Lever
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Handle Material
Metal
Faucet Finish
Polished Chrome
Number of Handles
2
Material
Brass
Item Weight (lbs)
9.37
Handles Included
true
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
DOE Certified
false
UPC/CUPC Certified
true
Pullout Spray
false
Theme
Traditional
Faucet Centers
8 to 36
Faucet Holes
3
Drain Included
No
Handle Style
Lever
Handshower Included
No
Collection
Vintage
Spout Flow Rate (GPM)
7
Showerhead Included
No
Low Lead Compliant
false
Sidespray
false
Hose Included
false
CEC Certified
false

Description

KS5531TL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.