Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS5531ZL

  • Zoro # G0860643


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Flow Rate
7.0 gpm
Height
5-1/2"
Handle Material
Metal
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS5531ZL
Zoro #
G0860643
UPC #
663370074004
Country of Origin
Taiwan, Province of China

Dimensions

Height
5-1/2"
Width
Lever: 4-1/16"
Depth
8-1/2"
Item Length (Inch)
8.5
Item Width (Inch)
5.5
Item Height (Inch)
3.44

Details

Finish
Polished Chrome
Number of Handles
2
Flow Rate
7.0 gpm
Handle Material
Metal
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Item
Roman Tub Faucet
Mounting Type
Deck Mount
Faucet Operation
Standard
Body Material
Brass
ADA Compliant
true
Number of Holes
3
Connection
3/4" IPS
Features
Ergonomic Dual Lever Handles
Material
Brass
Handles Included
true
Collection
Silver Sage
UPC/CUPC Certified
true
CEC Certified
false
Prop 65 Label
true
Low Lead Compliant
false
Item Weight (lbs)
9.37
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
Theme
Traditional
Handshower Included
No
Handle Style
Lever
Spout Flow Rate (GPM)
7
Showerhead Included
No
Handshower Flow Rate (GPM)
0
Sidespray
false
Faucet Holes
3
Faucet Centers
8 to 36
Hose Included
false
Drain Included
No
DOE Certified
false

Description

KS5531ZL Roman Tub Filler,w/Zl Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.