Zoro Homepage

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS6361LL

  • Zoro # G0861054


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Height
4-1/2"
Handle Material
Metal
Body Material
Brass
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6361LL
Zoro #
G0861054
UPC #
663370011696
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-1/2"
Depth
Spout Depth: 7-3/4"
Item Width (Inch)
4.5
Item Length (Inch)
7.75
Item Height (Inch)
2.5

Details

Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass
Number of Handles
2
ADA Compliant
true
Mounting Hole Center to Center
8" to 24"
Faucet Operation
Standard
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Mounting Type
Deck Mount
Item
Roman Tub Faucet
Number of Holes
3
Flow Rate
7 gpm
Connection
1/2" IPS
Features
Drip Free Ceramic Disc Catridge
Material
Brass
Handle Style
Lever
Sidespray
false
Handshower Flow Rate (GPM)
0
Hose Included
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Drain Included
No
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Handles Included
true
Faucet Holes
3
Pullout Spray
false
Theme
Traditional
Prop 65 Label
true
Item Weight (lbs)
6.73
UPC/CUPC Certified
true
Faucet Centers
8 to 24
CEC Certified
false
DOE Certified
false
Showerhead Included
No

Description

KS6361LL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.