Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS83215DL

  • Zoro # G0862716


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Handshower
Features
Ergonomic Triple Lever Handles, 5 Pieces, 1/4 Turn Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS83215DL
Zoro #
G0862716
UPC #
663370044649
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 11-1/8", Shower: 9-5/8"
Width
Spout: 2-3/8", Shower: 1-3/4"
Item Height (Inch)
11.13
Item Length (Inch)
9.63
Item Width (Inch)
8.31

Details

Includes
Handshower
Item
Roman Tub Faucet
Features
Ergonomic Triple Lever Handles, 5 Pieces, 1/4 Turn Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
true
Finish
Polished Chrome
Connection
3/4"-14 IPS, 3/4"-1 NPT
Faucet Operation
Standard
Number of Handles
3
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Faucet Handle Type
Lever
Handle Material
Metal
Material
Brass
Drain Included
No
Faucet Centers
16 to 36
Showerhead Included
No
Theme
Modern
Pullout Spray
false
Handshower Flow Rate (GPM)
1.8
Handle Style
Lever
Handshower Included
Yes
Prop 65 Label
true
Spout Flow Rate (GPM)
5
Collection
Concord
Item Weight (lbs)
11.03
Low Lead Compliant
false
CEC Certified
true
Showerhead Flow Rate (GPM)
0
Sidespray
false
Hose Included
false
Faucet Holes
5
Handles Included
true
DOE Certified
true
UPC/CUPC Certified
true

Description

KS83215DL Roman Tub Filler 5 Pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.