Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS83215DX

  • Zoro # G0862646


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Includes
Handshower
Features
Ergonomic Triple Cross Handles, 5 Piece, 1/4 Turn Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS83215DX
Zoro #
G0862646
UPC #
663370044618
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 11-1/8", Shower: 9-5/8"
Width
Spout: 2-3/8", Shower: 1-3/4"
Item Length (Inch)
11
Item Height (Inch)
1.38
Item Width (Inch)
8.5

Details

Includes
Handshower
Item
Roman Tub Faucet
Features
Ergonomic Triple Cross Handles, 5 Piece, 1/4 Turn Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
5
ADA Compliant
false
Connection
1-1/4"-18 IPS, 3/4"-14 IPS, 3/4"-1 NPT
Standards
CUPCÊ
Faucet Finish
Polished Chrome
Handle Material
Metal
Number of Handles
3
Mounting Hole Center to Center
8" to 36"
Faucet Handle Type
Cross
Body Material
Brass
Faucet Operation
Standard
Finish
Polished Chrome
Material
Brass
DOE Certified
true
UPC/CUPC Certified
true
Faucet Centers
8 to 36
Showerhead Flow Rate (GPM)
0
Theme
Modern
Pullout Spray
false
Handles Included
true
CEC Certified
true
Handshower Included
Yes
Low Lead Compliant
false
Hose Included
false
Sidespray
false
Handshower Flow Rate (GPM)
1.8
Handle Style
Cross
Showerhead Included
No
Faucet Holes
5
Prop 65 Label
true
Spout Flow Rate (GPM)
7
Drain Included
No
Collection
Concord
Item Weight (lbs)
11.03

Description

KS83215DX Roman Tub Filler 5 Pieces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.