Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Deck Mount

  • Mfr # KS8321DL

  • Zoro # G0862689


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Includes
Handles
Features
Ergonomic Dual Lever Handles, 1/4 Turn Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8321DL
Zoro #
G0862689
UPC #
663370044588
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 11-1/8"
Width
Spout: 2-3/8", Handle: 4-11/32"
Item Width (Inch)
8.5
Item Length (Inch)
11
Item Height (Inch)
2.38

Details

Includes
Handles
Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles, 1/4 Turn Ceramic Cartridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1-1/4"-18 IPS, 3/4"-14 NPT, 3/4" IPS
Standards
CUPCÊ
Faucet Handle Type
Lever
Mounting Hole Center to Center
8" to 36"
Body Material
Brass
Number of Handles
2
Faucet Finish
Polished Chrome
Handle Material
Metal
Faucet Operation
Standard
Material
Brass
Prop 65 Label
true
Handshower Included
No
Handles Included
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Handle Style
Lever
DOE Certified
false
Drain Included
No
Hose Included
false
Faucet Centers
8 to 36
Item Weight (lbs)
9.37
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Handshower Flow Rate (GPM)
0
Showerhead Included
No
Faucet Holes
3
CEC Certified
false
Sidespray
false
Collection
Concord
Theme
Modern
UPC/CUPC Certified
true

Description

KS8321DL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.