Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS1021AL

  • Zoro # G0853135


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1021AL
Zoro #
G0853135
UPC #
663370566318
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Width (Inch)
11.63
Item Length (Inch)
13
Item Height (Inch)
7.94

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
true
Number of Handles
2
Faucet Handle Type
Lever
Mounting Hole Center to Center
8"
Faucet Finish
Polished Chrome
Body Material
Brass
Faucet Operation
Standard
Handle Material
Metal
Finish
Polished Chrome
Material
Brass
Handshower Included
No
Handles Included
true
Collection
Heritage
Drain Included
No
DOE Certified
false
Theme
Traditional
Sidespray
false
Spout Flow Rate (GPM)
7
Hose Included
false
Prop 65 Label
true
Low Lead Compliant
true
Faucet Holes
3
UPC/CUPC Certified
true
Handle Style
Lever
Item Weight (lbs)
8.63
Faucet Centers
8-1/16
CEC Certified
false
Showerhead Included
No

Description

KS1021AL Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.