Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS1021AX

  • Zoro # G0853178


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Features
Drip-Free Ceramic Disc Catridge
ADA Compliant
false
Width
13"
Flow Rate
7.0 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1021AX
Zoro #
G0853178
UPC #
663370566325
Country of Origin
Taiwan, Province of China

Dimensions

Width
13"
Item Width (Inch)
11.63
Item Length (Inch)
13
Item Height (Inch)
7.94

Details

Finish
Polished Chrome
Item
Roman Tub Faucet
Features
Drip-Free Ceramic Disc Catridge
ADA Compliant
false
Flow Rate
7.0 gpm
Number of Holes
3
Mounting Type
Wall Mount
Material
Brass
Number of Handles
2
Handle Material
Metal
Showerhead Included
No
Sidespray
false
Handle Style
Cross
Faucet Centers
8-1/16
Spout Flow Rate (GPM)
7
Handles Included
true
Handshower Included
No
Item Weight (lbs)
8.63
Low Lead Compliant
true
Faucet Holes
3
DOE Certified
false
Collection
Heritage
CEC Certified
false
UPC/CUPC Certified
true
Drain Included
No
Hose Included
false
Prop 65 Label
true
Theme
Traditional

Description

KS1021AX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.