Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS1021PL

  • Zoro # G0853153


product price: $301.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1021PL
Zoro #
G0853153
UPC #
663370566332
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Length (Inch)
13
Item Width (Inch)
7.94
Item Height (Inch)
6.19

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Faucet Finish
Polished Chrome
Faucet Handle Type
Lever
Number of Handles
2
Mounting Hole Center to Center
8"
Handle Material
Porcelain
Body Material
Brass
Faucet Operation
Standard
Finish
Polished Chrome
Material
Brass
Hose Included
false
Handshower Included
No
Faucet Holes
3
Spout Flow Rate (GPM)
7
Theme
Traditional
Drain Included
No
Faucet Centers
8-1/16
Prop 65 Label
true
Showerhead Included
No
Low Lead Compliant
true
Handles Included
true
Collection
Heritage
UPC/CUPC Certified
true
Handle Style
Lever
Sidespray
false
DOE Certified
false
Item Weight (lbs)
8.63
CEC Certified
false

Description

KS1021PL Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.