Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS1021PX

  • Zoro # G0853074


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS1021PX
Zoro #
G0853074
UPC #
663370566349
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Width (Inch)
7.94
Item Height (Inch)
6.19
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
2
ADA Compliant
false
Handle Material
Porcelain
Faucet Operation
Standard
Faucet Finish
Polished Chrome
Faucet Handle Type
Cross
Number of Handles
2
Body Material
Brass
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Material
Brass
DOE Certified
false
Spout Flow Rate (GPM)
7
Handle Style
Cross
Collection
Heritage
Showerhead Included
No
Hose Included
false
Low Lead Compliant
true
Item Weight (lbs)
8.63
Sidespray
false
Handshower Included
No
Handles Included
true
Faucet Centers
8-1/16
CEC Certified
false
Drain Included
No
UPC/CUPC Certified
true
Theme
Traditional
Prop 65 Label
true
Faucet Holes
3

Description

KS1021PX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.