Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS7021AX

  • Zoro # G0861228


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7021AX
Zoro #
G0861228
UPC #
663370527821
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 3-3/16"
Width
Spout: 2-5/16", Lever: 3-3/16"
Item Length (Inch)
13
Item Height (Inch)
4.75
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Chrome
Faucet Handle Type
Cross
Faucet Finish
Polished Chrome
Number of Handles
2
Handle Material
Metal
Faucet Operation
Standard
Body Material
Brass
Mounting Hole Center to Center
8"
Material
Brass
Spout Flow Rate (GPM)
7
Faucet Holes
3
Theme
Traditional
Drain Included
No
Showerhead Included
No
Prop 65 Label
true
Collection
English Country
UPC/CUPC Certified
false
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
CEC Certified
false
Handshower Flow Rate (GPM)
0
Hose Included
false
Low Lead Compliant
false
Handles Included
true
Faucet Centers
8-1/16
Item Weight (lbs)
7.95
Sidespray
false
Pulldown Spray
false
DOE Certified
false
Handle Style
Cross
Handshower Included
No

Description

KS7021AX 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.