Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS7021BL

  • Zoro # G0861149


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7021BL
Zoro #
G0861149
UPC #
663370527845
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Height (Inch)
4.75
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Chrome
Number of Handles
2
Faucet Handle Type
Lever
Material
Brass
Collection
English Country
CEC Certified
false
Drain Included
No
Handshower Included
No
Pullout Spray
false
Pulldown Spray
false
Handshower Flow Rate (GPM)
0
Sidespray
false
Handle Style
Lever
UPC/CUPC Certified
false
Theme
Traditional
Spout Flow Rate (GPM)
7
Faucet Holes
3
DOE Certified
false
Handles Included
true
Item Weight (lbs)
7.95
Low Lead Compliant
false
Faucet Centers
8-1/16
Hose Included
false
Prop 65 Label
true
Showerhead Included
No
Showerhead Flow Rate (GPM)
0

Description

KS7021BL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.