Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS7021BPL

  • Zoro # G0861158


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Standard
Number of Handles
2
Number of Holes
3
Handle Material
Porcelain
Faucet Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7021BPL
Zoro #
G0861158
UPC #
663370527852
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Length (Inch)
13
Item Width (Inch)
10.44
Item Height (Inch)
4.75

Details

Finish
Polished Chrome
Faucet Operation
Standard
Number of Handles
2
Number of Holes
3
Handle Material
Porcelain
Faucet Handle Type
Lever
Mounting Type
Wall Mount
ADA Compliant
true
Faucet Finish
Polished Chrome
Mounting Hole Center to Center
8"
Body Material
Brass
Item
Roman Tub Faucet
Flow Rate
7.0 gpm
Features
Ergonomic Dual Lever Handles
Material
Brass
Showerhead Included
No
Item Weight (lbs)
7.95
Theme
Traditional
Prop 65 Label
true
Handles Included
true
Pullout Spray
false
Showerhead Flow Rate (GPM)
0
Faucet Holes
3
CEC Certified
false
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
false
Sidespray
false
Pulldown Spray
false
Hose Included
false
Spout Flow Rate (GPM)
7
Faucet Centers
8-1/16
DOE Certified
false
Drain Included
No
Low Lead Compliant
false
Collection
Bel-Air
Handle Style
Lever
Handshower Included
No

Description

KS7021BPL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.