Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS7021KWL

  • Zoro # G0861246


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.0 gpm
Number of Holes
3
Number of Handles
2
Mounting Type
Wall Mount
Faucet Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7021KWL
Zoro #
G0861246
UPC #
663370527883
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 2-5/16"
Depth
Lever: 4-5/8"
Width
Spout: 2-5/16", Lever: 2-5/16"
Item Width (Inch)
10.44
Item Height (Inch)
4.75
Item Length (Inch)
13

Details

Finish
Polished Chrome
Flow Rate
7.0 gpm
Item
Roman Tub Faucet
Number of Holes
3
Number of Handles
2
Mounting Type
Wall Mount
Faucet Finish
Polished Chrome
Handle Material
Metal
Body Material
Brass
Faucet Operation
Standard
ADA Compliant
true
Mounting Hole Center to Center
8"
Faucet Handle Type
Lever
Features
Ergonomic Dual Lever Handles
Material
Brass
Showerhead Included
No
DOE Certified
false
Theme
Traditional
Item Weight (lbs)
7.95
Handle Style
Knob
Low Lead Compliant
false
Hose Included
false
Collection
Krystal Onyx
Handles Included
true
Drain Included
No
Sidespray
false
Prop 65 Label
true
Showerhead Flow Rate (GPM)
0
UPC/CUPC Certified
false
Faucet Centers
8-1/16
Pulldown Spray
false
Pullout Spray
false
Spout Flow Rate (GPM)
7
Handshower Included
No
Faucet Holes
3
CEC Certified
false
Handshower Flow Rate (GPM)
0

Description

KS7021KWL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.