Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS7021NL

  • Zoro # G0861133


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7021NL
Zoro #
G0861133
UPC #
663370527890
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Length (Inch)
13
Item Height (Inch)
4.75
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Faucet Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Number of Handles
2
Finish
Polished Chrome
Material
Brass
Showerhead Flow Rate (GPM)
0
Showerhead Included
No
Spout Flow Rate (GPM)
7
Sidespray
false
CEC Certified
false
UPC/CUPC Certified
false
Hose Included
false
Faucet Centers
8-1/16
Low Lead Compliant
false
Theme
Traditional
Faucet Holes
3
Handles Included
true
Pullout Spray
false
Collection
Naples
Drain Included
No
DOE Certified
false
Handshower Included
No
Handshower Flow Rate (GPM)
0
Prop 65 Label
true
Pulldown Spray
false
Handle Style
Lever
Item Weight (lbs)
7.95

Description

KS7021NL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.