Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS7021WLL

  • Zoro # G0861264


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7021WLL
Zoro #
G0861264
UPC #
663370527944
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Length (Inch)
13
Item Width (Inch)
10.44
Item Height (Inch)
4.75

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Faucet Finish
Polished Chrome
Body Material
Brass
Mounting Hole Center to Center
8"
Number of Handles
2
Faucet Handle Type
Lever
Handle Material
Acrylic
Faucet Operation
Standard
Material
Brass
Spout Flow Rate (GPM)
7
Handles Included
true
Collection
Wilshire
Low Lead Compliant
false
Showerhead Flow Rate (GPM)
0
Pulldown Spray
false
Theme
Traditional
Faucet Centers
8-1/16
Sidespray
false
UPC/CUPC Certified
false
Prop 65 Label
true
Drain Included
No
CEC Certified
false
DOE Certified
false
Handle Style
Lever
Handshower Included
No
Pullout Spray
false
Hose Included
false
Showerhead Included
No
Item Weight (lbs)
7.95
Faucet Holes
3
Handshower Flow Rate (GPM)
0

Description

KS7021WLL 8 In. Center Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.