Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS8021DFL

  • Zoro # G0862165


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8021DFL
Zoro #
G0862165
UPC #
663370558030
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06"
Width
Tub Faucet: 2-3/16", Lever: 2-3/16"
Item Height (Inch)
3.06
Item Length (Inch)
15.38
Item Width (Inch)
10

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2"-14 NPT
Handle Material
Metal
Number of Handles
2
Body Material
Brass
Faucet Handle Type
Lever
Faucet Finish
Polished Chrome
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Material
Brass
Drain Included
No
Spout Flow Rate (GPM)
7
DOE Certified
false
Faucet Centers
8
Handshower Flow Rate (GPM)
0
Collection
NuWave
Handle Style
Lever
Showerhead Flow Rate (GPM)
0
Low Lead Compliant
false
Handshower Included
No
UPC/CUPC Certified
false
Theme
Modern
Faucet Holes
3
CEC Certified
false
Handles Included
true
Item Weight (lbs)
7.25
Prop 65 Label
true
Showerhead Included
No
Hose Included
false

Description

KS8021DFL 2-Handle Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.