Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS8021ZX

  • Zoro # G0862488


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8021ZX
Zoro #
G0862488
UPC #
663370558078
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06"
Width
Tub Faucet: 2-3/16", Lever: 2-3/16"
Item Length (Inch)
2.75
Item Width (Inch)
8
Item Height (Inch)
10

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Connection
1/2"-14 NPT
Handle Material
Metal
Faucet Finish
Polished Chrome
Number of Handles
2
Mounting Hole Center to Center
8"
Faucet Operation
Standard
Faucet Handle Type
Cross
Body Material
Brass
Finish
Polished Chrome
Material
Brass
Prop 65 Label
true
Hose Included
false
Spout Flow Rate (GPM)
7
Low Lead Compliant
true
Item Weight (lbs)
7.25
Drain Included
No
Theme
Modern
DOE Certified
false
Handles Included
true
Showerhead Flow Rate (GPM)
0
Handshower Included
No
Faucet Centers
8
Faucet Holes
3
Showerhead Included
No
Collection
Millennium
UPC/CUPC Certified
false
Handshower Flow Rate (GPM)
0
CEC Certified
false
Handle Style
Cross

Description

KS8021ZX 2-Handle Wall Mount Roman Tub F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.