Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount

  • Mfr # KS2364ML

  • Zoro # G0855235


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2364ML
Zoro #
G0855235
UPC #
663370014918
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 8-7/16", Lever: 2-15/16"
Width
Spout: 3-1/4"
Item Width (Inch)
7.13
Item Height (Inch)
3.25
Item Length (Inch)
8.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Connection
3/4" IPS
Number of Handles
2
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 36"
Faucet Finish
Polished Chrome/Polished Brass
Faucet Handle Type
Lever
Handle Material
Metal
Body Material
Brass
Finish
Polished Chrome/Polished Brass
Material
Brass
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
UPC/CUPC Certified
true
Prop 65 Label
true
Theme
Traditional
Handle Style
Lever
Faucet Holes
3
Pullout Spray
false
Faucet Centers
8 to 36
Showerhead Included
No
Handles Included
true
Sidespray
false
Drain Included
No
Spout Flow Rate (GPM)
7
Hose Included
false
Item Weight (lbs)
8.9
Showerhead Flow Rate (GPM)
0
CEC Certified
false
DOE Certified
false
Handshower Included
No
Collection
Manhattan

Description

KS2364ML Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.