Roman Tub Faucet, Polished Chrome/Polished Brass, Deck Mount

  • Mfr # KS6364LL

  • Zoro # G0860993


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Features
Drip Free Ceramic Disc Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS6364LL
Zoro #
G0860993
UPC #
663370020742
Country of Origin
Taiwan, Province of China

Dimensions

Height
4-1/2"
Depth
Spout Depth: 7-3/4"
Item Width (Inch)
4.5
Item Height (Inch)
2.5
Item Length (Inch)
7.75

Details

Item
Roman Tub Faucet
Features
Drip Free Ceramic Disc Catridge
Flow Rate
7.0 gpm
Mounting Type
Deck Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome/Polished Brass
Connection
1/2" IPS
Faucet Operation
Standard
Mounting Hole Center to Center
8" to 24"
Faucet Handle Type
Lever
Handle Material
Metal
Number of Handles
2
Faucet Finish
Polished Chrome/Polished Brass
Body Material
Brass
Material
Brass
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
6.73
Hose Included
false
Faucet Holes
3
Drain Included
No
Handles Included
true
Sidespray
false
Theme
Traditional
CEC Certified
false
Faucet Centers
8 to 24
UPC/CUPC Certified
true
Handle Style
Lever
Showerhead Included
No
Showerhead Flow Rate (GPM)
0
DOE Certified
false
Pullout Spray
false
Handshower Included
No
Prop 65 Label
true

Description

KS6364LL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.