Shop KINGSTON BRASS

Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS1026AL
  • Zoro # G0853318

product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
7.0 gpm
Mounting Hole Center to Center
8"
Faucet Handle Type
Lever
Body Material
Brass
Mounting Type
Wall Mount
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1026AL
Zoro #
G0853318
UPC #
663370566479
Country of Origin
Taiwan, Province of China
Flow Rate
7.0 gpm
Mounting Hole Center to Center
8"
Faucet Handle Type
Lever
Item
Roman Tub Faucet
Body Material
Brass
Mounting Type
Wall Mount
Handle Material
Metal
Number of Handles
2
Faucet Operation
Standard
Faucet Finish
Polished Nickel
ADA Compliant
true
Number of Holes
2
Finish
Polished Nickel
Features
Ergonomic Dual Lever Handles
Material
Brass
Theme
Traditional
Faucet Centers
8-1/16
Collection
Heritage
Sidespray
false
Handshower Included
No
Handle Style
Lever
CEC Certified
false
UPC/CUPC Certified
true
Drain Included
No
Handles Included
true
Showerhead Included
No
Hose Included
false
Spout Flow Rate (GPM)
7
DOE Certified
false
Prop 65 Label
true
Faucet Holes
3
Item Weight (lbs)
8.63
Low Lead Compliant
true

Dimensions

Height
7-15/16"
Depth
13-13/16"
Width
13"
Face Dia.
Spout: 2-5/16"
Item Height (Inch)
7.94
Item Length (Inch)
13
Item Width (Inch)
11.63

Description

KS1026AL Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.