Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS1026AX
  • Zoro # G0853327
product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS1026AX
Zoro #
G0853327
UPC #
663370566486
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Height (Inch)
6.19
Item Length (Inch)
13
Item Width (Inch)
7.94

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Number of Handles
2
Faucet Handle Type
Cross
Faucet Finish
Polished Nickel
Body Material
Brass
Mounting Hole Center to Center
8"
Faucet Operation
Standard
Handle Material
Metal
Finish
Polished Nickel
Material
Brass
Collection
Heritage
Drain Included
No
CEC Certified
false
Handshower Included
No
Spout Flow Rate (GPM)
7
Handles Included
true
Item Weight (lbs)
8.63
Low Lead Compliant
true
Handle Style
Cross
DOE Certified
false
Theme
Traditional
Prop 65 Label
true
UPC/CUPC Certified
true
Showerhead Included
No
Faucet Centers
8-1/16
Faucet Holes
3
Hose Included
false
Sidespray
false

Description

KS1026AX Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews