Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS1026PL
  • Zoro # G0853293
product price: 
$
391.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Porcelain
Number of Holes
3
Faucet Operation
Standard
Mounting Type
Wall Mount
Height
7-15/16"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS1026PL
Zoro #
G0853293
UPC #
663370566493
Country of Origin
Taiwan, Province of China
Item
Roman Tub Faucet
Handle Material
Porcelain
Number of Holes
3
Faucet Operation
Standard
Mounting Type
Wall Mount
Faucet Finish
Polished Nickel
Flow Rate
7.0 gpm
ADA Compliant
true
Body Material
Brass
Number of Handles
2
Mounting Hole Center to Center
8"
Faucet Handle Type
Lever
Finish
Polished Nickel
Features
Ergonomic Dual Lever Handles
Material
Brass
Handles Included
true
UPC/CUPC Certified
true
Prop 65 Label
true
Handshower Included
No
Low Lead Compliant
true
Faucet Centers
8-1/16
CEC Certified
false
Spout Flow Rate (GPM)
7
Showerhead Included
No
DOE Certified
false
Item Weight (lbs)
8.63
Faucet Holes
3
Hose Included
false
Handle Style
Lever
Drain Included
No
Theme
Traditional
Sidespray
false
Collection
Heritage

Dimensions

Height
7-15/16"
Width
13"
Depth
13-13/16"
Face Dia.
Spout: 2-5/16"
Item Length (Inch)
13
Item Width (Inch)
7.94
Item Height (Inch)
6.19

Description

KS1026PL Wall Mount Tub Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews