Shop KINGSTON BRASS

Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS7026AX
  • Zoro # G0861596

product price: 
$
407.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS7026AX
Zoro #
G0861596
UPC #
663370528330
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 3-3/16"
Width
Spout: 2-5/16", Lever: 3-3/16"
Item Width (Inch)
10.44
Item Height (Inch)
4.75
Item Length (Inch)
13

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Cross Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Body Material
Brass
Number of Handles
2
Faucet Finish
Polished Nickel
Handle Material
Metal
Mounting Hole Center to Center
8"
Faucet Operation
Standard
Faucet Handle Type
Cross
Finish
Polished Nickel
Material
Brass
Faucet Holes
3
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Handles Included
true
Theme
Traditional
Drain Included
No
UPC/CUPC Certified
false
Pullout Spray
false
Prop 65 Label
true
Faucet Centers
8-1/16
Showerhead Included
No
Item Weight (lbs)
7.95
CEC Certified
false
Spout Flow Rate (GPM)
7
Handshower Included
No
Sidespray
false
DOE Certified
false
Handle Style
Cross
Collection
English Country
Pulldown Spray
false
Low Lead Compliant
false
Hose Included
false

Description

KS7026AX Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.