Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS7026BAL

  • Zoro # G0861614


product price:  $424.99
/ea
Free Shipping & Returns

Key Features

Faucet Finish
Polished Nickel
Faucet Handle Type
Lever
Mounting Type
Wall Mount
Body Material
Brass
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7026BAL
Zoro #
G0861614
UPC #
663370528347
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Width (Inch)
10.44
Item Length (Inch)
13
Item Height (Inch)
4.75

Details

Finish
Polished Nickel
Item
Roman Tub Faucet
Faucet Finish
Polished Nickel
Faucet Handle Type
Lever
Mounting Type
Wall Mount
Body Material
Brass
Number of Holes
3
Number of Handles
2
Handle Material
Metal
Faucet Operation
Standard
ADA Compliant
true
Mounting Hole Center to Center
8"
Flow Rate
7.0 gpm
Features
Ergonomic Dual Lever Handles
Material
Brass
Drain Included
No
Handle Style
Lever
Hose Included
false
Sidespray
false
Pulldown Spray
false
Handshower Included
No
Faucet Holes
3
Showerhead Included
No
Pullout Spray
false
Spout Flow Rate (GPM)
7
Prop 65 Label
true
Handshower Flow Rate (GPM)
0
Handles Included
true
Item Weight (lbs)
7.95
Showerhead Flow Rate (GPM)
0
Faucet Centers
8-1/16
DOE Certified
false
Low Lead Compliant
false
Collection
Heirloom
Theme
Traditional
UPC/CUPC Certified
false
CEC Certified
false

Description

KS7026BAL 2-Handle Wall Mount Roman Tub

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.