Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS7026GL

  • Zoro # G0861693


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS7026GL
Zoro #
G0861693
UPC #
663370528378
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16"
Width
Spout: 2-5/16"
Item Length (Inch)
13
Item Height (Inch)
4.75
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Lever Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Nickel
Faucet Handle Type
Lever
Mounting Hole Center to Center
8"
Faucet Finish
Polished Nickel
Body Material
Brass
Handle Material
Metal
Number of Handles
2
Faucet Operation
Standard
Material
Brass
Pullout Spray
false
Handshower Flow Rate (GPM)
0
Handshower Included
No
Showerhead Included
No
Low Lead Compliant
false
Handle Style
Lever
Hose Included
false
Sidespray
false
Handles Included
true
Spout Flow Rate (GPM)
7
Pulldown Spray
false
DOE Certified
false
Faucet Holes
3
Drain Included
No
Theme
Traditional
Item Weight (lbs)
7.95
UPC/CUPC Certified
false
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Faucet Centers
8-1/16
Prop 65 Label
true
Collection
Georgian

Description

KS7026GL 2-Handle Wall Mount Roman Tub F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.