Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS8026CML

  • Zoro # G3101177


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT female inlet connections, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS8026CML
Zoro #
G3101177
UPC #
663370677465
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
10
Length
12.5
Item Height (Inch)
3.06
Item Length (Inch)
12.5
Item Width (Inch)
10

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT female inlet connections, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Nickel
Connection
1/2"-14 NPT
Color
Polished Nickel
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass;Metal
Handle Material
Metal
Weight
6.25
Drain Included
No
DOE Certified
false
Hose Included
false
UPC/CUPC Certified
false
Low Lead Compliant
true
Collection
Manhattan
Theme
Modern
Handle Style
Lever
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
6.25
Handshower Flow Rate (GPM)
0
Handles Included
true
Faucet Centers
8
Prop 65 Label
true
Faucet Holes
3
Spout Flow Rate (GPM)
7

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The 2-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic dual lever handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product. A hand shower is also included for your convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.