Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS8026DL

  • Zoro # G3099829


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT connection, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8026DL
Zoro #
G3099829
UPC #
663370586378
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
10.63
Length
14.25
Item Length (Inch)
11.13
Item Width (Inch)
10.63
Item Height (Inch)
3.06

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT connection, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Connection
1/2"-14 NPT
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Color
Polished Nickel
Material
Brass
Handle Material
Metal
Finish
Polished Nickel
Weight
6.2
Handshower Flow Rate (GPM)
0
Faucet Centers
8
UPC/CUPC Certified
false
Collection
Concord
Faucet Holes
3
DOE Certified
false
Pulldown Spray
false
Spout Flow Rate (GPM)
7
Showerhead Flow Rate (GPM)
0
Pullout Spray
false
CEC Certified
false
Prop 65 Label
true
Handles Included
true
Item Weight (lbs)
5.88
Theme
Modern
Hose Included
false
Low Lead Compliant
true
Handle Style
Lever
Drain Included
No
Sidespray
false

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Concord 2-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.