Roman Tub Faucet, Polished Nickel, Wall Mount

  • Mfr # KS8026ZX

  • Zoro # G3088699


product price:  $432.99
/ea
Free Shipping & Returns

Key Features

Includes
Faucet;Mounting Hardware
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT connection, Cross handles for easy rotation, Corrosion-resistant finish
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS8026ZX
Zoro #
G3088699
UPC #
663370586392
Country of Origin
Taiwan, Province of China

Dimensions

Height
3.06
Width
10.63
Length
11.06
Item Length (Inch)
11.06
Item Height (Inch)
3.06
Item Width (Inch)
10.63

Details

Includes
Faucet;Mounting Hardware
Item
Roman Tub Faucet
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount 3-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2-14 NPT connection, Cross handles for easy rotation, Corrosion-resistant finish
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Polished Nickel
Connection
1/2"-14 NPT
Number of Handles
2
Color
Polished Nickel
Handle Material
Metal
Valve Type
Ceramic Disc Cartridge
Material
Brass
Weight
6.36
DOE Certified
false
UPC/CUPC Certified
false
Spout Flow Rate (GPM)
7
Item Weight (lbs)
5.88
Handle Style
Cross
Pullout Spray
false
Low Lead Compliant
true
Theme
Modern
Sidespray
false
Faucet Centers
8
Pulldown Spray
false
Drain Included
No
Collection
Millennium
Hose Included
false
Handshower Flow Rate (GPM)
0
Showerhead Flow Rate (GPM)
0
Prop 65 Label
true
CEC Certified
false
Handles Included
true
Faucet Holes
3

Description

A Roman tub filler is an excellent fixture that will both provide exceptional performance while boasting unsurmountable elegance within your home. The Millennium 2-handle wall mount tub faucet aids in a whole-body rejuvenation as it provides the perfect cascade of water at just the right temperature, guaranteed by its ergonomic handles. Rejuvenate both your soul and body with a well-deserved rejuvenation treatment with this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.