Shop KINGSTON BRASS

Roman Tub Faucet, Standard, 8", 3, Wall Mount, Brushed Nickel

  • Mfr # KS7028WCL
  • Zoro # G0861885

product price: 
$
323.99
/ea
Free Shipping & Returns

Key Features

Features
Ergonomic Dual Knob Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS7028WCL
Zoro #
G0861885
UPC #
663370528644
Country of Origin
Taiwan, Province of China

Dimensions

Height
Spout: 2-5/16", Lever: 2-1/8"
Width
Spout: 2 5/16 in, Lever: 2 1/8 in
Depth
Lever: 4-3/16"
Item Height (Inch)
4.75
Item Length (Inch)
13
Item Width (Inch)
10.44

Details

Item
Roman Tub Faucet
Features
Ergonomic Dual Knob Handles
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
false
Finish
Brushed Nickel
Faucet Operation
Standard
Mounting Hole Center to Center
8"
Number of Handles
2
Faucet Finish
Brushed Nickel
Faucet Handle Type
Knob
Body Material
Brass
Handle Material
Acrylic
Material
Brass
Showerhead Flow Rate (GPM)
0
Handshower Flow Rate (GPM)
0
Low Lead Compliant
false
Handshower Included
No
Sidespray
false
Pulldown Spray
false
Theme
Traditional
Collection
Celebrity
Prop 65 Label
true
Pullout Spray
false
Showerhead Included
No
CEC Certified
false
UPC/CUPC Certified
false
Handle Style
Knob
Faucet Centers
8-1/16
Drain Included
No
Hose Included
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
Handles Included
true
Item Weight (lbs)
7.95
DOE Certified
false

Description

KS7028WCL Roman Tub Filler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.